Shop All Impact Sockets
Astro Pneumatic
3/8" Drive Drive Nano Impct Sckets, SAE, 10 pcs., 3/8", SAE
Mfr # 78310
Zoro # G6996530
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) One Aluminum Socket Holder and Impact Socket In The Following Sizes: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 78310
- Zoro # G6996530
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) One Aluminum Socket Holder and Impact Socket In The Following Sizes: 1/4", 9/32", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Item | Socket Set |
Description
Drive Nano Impct Sckets,SAE,10 pcs.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Assembly (45-16-0645)
- GROZ Indestructible Club Hammer, 2.5 lb., 12" (34500)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- RIDGID O-Ring, 88417 (88417)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sckts, SAE, 11 pcs., 1/2" Drive, SAE (78211)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- ASTRO PNEUMATIC Astro Pneumatic AST-7870-21 21 mm Impact Socket With Chrome Protective Plastic Sleeve And Shallow Broach (AST-7870-21)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impact Sockets, 14 pcs., 3/8", Metric (78314)
- WESTWARD 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LYV6)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 4 pt Standard Depth, Black Oxide (J10024SS)
- Astro Pneumatic Impact Sockets