Astro Pneumatic

29pc TurboStep HSS Reduced Shank Mechanics Length 1/16in - 1/2in Drill Bit Set


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed with spiral fluted step tip drill bits, the Astro Tools TS29 ONYX 29-Piece TurboStep HSS Reduced Shank Mechanics Length 1/16in - 1/2in Drill Bit Set simply outperforms every conventional drill bit design in nearly all materials. These drills eliminate bit walk and the need for pilot holes with three-flat shanks and mechanics length for superior access in cramped spaces. Making these drill bits excels on hard alloys, sheet metal, and imperfect parts that are difficult to start drilling into. The material used on these drills is precision ground from heat treated quality M2 High Speed Steel and Onyx oxide coated to prevent chip build-up. Spiral fluted stepped tip drill bits that simply outperform every conventional drill bit design in nearly all materialsEliminates bit walk and the need for pilot holesExcels on hard alloys, sheet metal, and imperfect parts that are difficult to start drilling intoPrecision ground from heat treated quality M2 High Speed Steel and Onyx oxide coated to prevent chip build-upThree-flat shanks, reduced shanks above 3/8in, and mechanics length for superior access in cramped spaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.