Shop All Sockets
Astro Pneumatic
1/4" Drive, 3-3/8" x 3/4" SAE Socket
Mfr # 2181-03
Zoro # G5008057
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Tether Ready No
- Product Type Socket,3-3/8"x3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 2181-03
- Zoro # G5008057
- UPC # 745227030835
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/4" |
Size | 3-3/8" x 3/4" |
Details
SAE or Metric | SAE |
Item | Socket |
Tether Ready | No |
Product Type | Socket,3-3/8"x3/4" |
Description
Socket,3-3/8 In.x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- J.W. WINCO GN351.2-25-25-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-25-1/4-55)
- EXCEL BLADES End Nipper Pliers, 5" Spring Loaded Hobby Cutter, 6pk (55591)
- DRILL AMERICA 3/16"x3/16 Shank HSS 4 Flute Double End Long End Mill (DWCF106)
- ASTRO PNEUMATIC SKT 4PC UV GLOWING 10MM 1/4 & 3/8" DEEP (AO410)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- ASTRO PNEUMATIC Astro Pneumatic Tool AO410 0.25 & 0.37 in. Drive UV Glowing 10 mm Sockets (AO410)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR58)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 7/8" (80519)
- BETA Swivel Handle, 1/2" Drive (009200846)
- Astro Pneumatic Sockets