Shop All Air Impact Wrenches
Astro Pneumatic
1/2in Super Duty Impact Wrench - Twin Hammer
Mfr # 1812
Zoro # G812306434
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Astro Pneumatic
- MFR # 1812
- Zoro # G812306434
- Country of Origin China
- Category Air Impact Wrenches
Description
The Astro Tools 1812 1/2in Super Duty Impact Wrench - Twin Hammer is ideal for general automotive work, light truck, farm, body shop, tire shop and front-end work. Durable twin hammer impact mechanism. Anvil and rotor made of a special alloyed steel that is heat treated to prevent chipping or breaking. Steel hammer case provides maximum protection. Two piece construction for easy maintenance. Pressure feed lubrication system. Ideal for general automotive work light truck farm body shop tire shop and front-end work Durable twin hammer impact mechanism Anvil and rotor made of a special alloyed steel that is heat treated to prevent chipping or breaking Steel hammer case provides maximum protection Two piece construction for easy maintenance Pressure feed lubrication systemSpecifications:Square Drive: 1/2inFree Speed: 7500rpmOverall Length: 7-1/2in 190mmNet Weight: 5-3/5lbs. 2.60kgMax. Torque: 450ft./lbs.Bolt Capacity: 9/16 14mmAir Inlet Thread NPT: 1/4inAir Hose I.D. Size: 3/8in 10mmAvg. Air Consumpt.: 4.20cfmAir Pressure: 90-120psiSound Level: 102dBAVibration: 6.0M/SAir consumption L/s - L/m 4.2 CFM 1.98 l/sec - 119 l/minMax Torque NCM / NDM / NM 450 Ft/lb 610 NM 61000 NCMWorking pressure bar 90 PSI 6.2 barPressure max. bar 90 PSI 6.2 bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Automatic Threading Machine, Model 535A (535A)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T45, Bit Impact Socket (D014845)
- BON TOOL Bon 13-142 Wedge Darby, Mag 42" (13-142)
- MAYHEW 14 In. Line-Up Pry Bar (40000)
- ASTRO PNEUMATIC ONYX 12 Nano Impact Wrench (AST1822)
- ASTRO PNEUMATIC IMPACT 3/8" BUTTERFLY WRENCH (AO136E)
- ASTRO PNEUMATIC Impact Wrench, 3/8", Butterfly (136E)
- ASTRO PNEUMATIC Onyx 1/2 Nano Angle Impact Wrench - 415Ft/Lb (1832)
- ASTRO PNEUMATIC Onyx 3/8 Nano Angle Impact Wrench - 415Ft/Lb (1838)
- ASTRO PNEUMATIC IMPACT 1/2" SD WRENCH (AO1812)
- AIRCAT 1" Composite Pistol Grip Impact Wrench (1600-TH-A1)
- Astro Pneumatic Air Impact Wrenches