Shop All Multi-purpose Air Hoses
This Product is Discontinued
Astro Pneumatic
1/2" x 50 ft AstroFlex Hybrid Air Hose Red (Discontinued)
Mfr # AF1250R
Zoro # G5029389
This Product is Discontinued
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1/2"
- Pneumatic Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # AF1250R
- Zoro # G5029389
- UPC # 745227022052
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | AstroFlex Hybrid Air Hose |
Pneumatic Hose Color | Red |
Description
Hybrid Air Hose,Red,1/2 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.