Shop All Socket Sets
Astro Pneumatic
1/2" Drive SAE, 13 pcs
Mfr # DI413
Zoro # G5007810
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Impact Rated No
- Number of Pieces 13
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # DI413
- Zoro # G5007810
- UPC # 745227018321
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set,1/2" SAE,Deep 6Pt,13 pcs. |
Impact Rated | No |
Number of Pieces | 13 |
Measurement Type | SAE |
Description
Socket Set,1/2 In. SAE,Deep 6Pt,13 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- ASTRO PNEUMATIC 1/4" Drive Metric, 12 pcs (7412)
- ASTRO PNEUMATIC 1/4" Drive SAE, 7 pcs (7407)
- ASTRO PNEUMATIC 1/2" Drive Socket Set, 4 pcs (78803)
- ASTRO PNEUMATIC Magnetic Spark Plug Universal Extension Socket Set (AST94404)
- ASTRO PNEUMATIC 1/2" Drive Metric, 8 pcs (78868)
- ASTRO PNEUMATIC 3/8", 1/2" Drive Socket Set, 7 pcs (7801)
- MILWAUKEE TOOL 1/2 in Drive Socket Set, 31 pcs (49-66-6806)
- Astro Pneumatic Sockets & Ratchets