Shop All Air Hammers
Astro Pneumatic
0.498in Shank THOR Air Hammer / Riveter
Mfr # 498K
Zoro # G112306479
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Pneumatic
- MFR # 498K
- Zoro # G112306479
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Description
The Astro Tools 498K 0.498in Shank THOR Air Hammer / Riveter is the most powerful automotive air hammer on the planet that requires a 3/8 airline, 6.2CFM, suggested use with HI-FLO fittings. This tool accepts .498in shank size bits and most quick change chucks, manufacturer is not responsible for resulting broken air hammer bits. The 498K is not for casual use, always wear ear and eye protection. Specification:Air inlet: 1/4inWorking pressure: 90PSIFree Speed : 1140 BPMPiston Dia. : 19 mm / 3/4inPiston Stroke : 98.4 mm / 3-7/8inShank Dia. :12.6 mm / 0.498inAir consumption: 6.2 CFMVibration value: 22.52 m/s2Sound power: 94.4 dBAWeight: 2.5 kg / 5. 5lbsOverall length: 257mm / 10in The most powerful automotive air hammer on the planetAccepts .498in shank size bits and most quick change chucks, manufacturer is not responsible for resulting broken air hammer bitsNot for casual use, always wear ear and eye protectionRequires a 3/8in air line, 6.2CFM, suggested use with HI-FLO fittingsSpecification:Air inlet: 1/4inWorking pressure: 90PSIFree Speed : 1140 BPMPiston Dia. : 19 mm / 3/4inPiston Stroke : 98.4 mm / 3-7/8inShank Dia. :12.6 mm / 0.498inAir consumption: 6.2 CFMVibration value: 22.52 m/s2Sound power: 94.4 dBAWeight: 2.5 kg / 5. 5lbsOverall length: 257mm / 10in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/4" X 18" X 23" (48-20-3992)
- WILLIAMS Hand Ratchet, Round, 1/2" Drive, 15" L (S-53A)
- SATA Metric Pass-Thru 1/4in and 3/8in Drive 6 (ST09132SJ)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- ASTRO PNEUMATIC AIR HAMMER (AO4980)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- VIKING Air Hammer, General, 3/8 In. (VT6008)
- SIOUX TOOLS SNAPON AIR HAMMER LONG BARREL (270A-4)
- INGERSOLL-RAND Hammer, Air (116)
- Astro Pneumatic Air Hammers