Shop All Automotive Warning & Marker Lights
Astro Optics
Wireless Tow Light Bar 4 Pin Round
Mfr # TG-TM22Y-4PR
Zoro # G7736012
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astro Optics
- MFR # TG-TM22Y-4PR
- Zoro # G7736012
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Details
Item | Fleet and Vehicle Maintainence |
Description
Fleet and Vehicle Maintainence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Truck Side Tool Box, 60", EC30111 (EC30111)
- UNIVERSAL AIR COND Mazda 85-83 P Accumulator, Rd10003C (RD10003C)
- UEI UEI T2BK2040 40 in. x 100 ft. Window Tint Roll - 20 Percent Tint (T2BK2040)
- ROADPRO Auxiliary Power Outlet, Auto Travel, 12V (RPPS-16ES)
- ASTRO OPTICS Mini Led Light Bar Pod W/ Lith. Battery (TG-SO9LI)
- PETERSON Led Flshg Amber Mgntc (V772A)
- GROTE Marker Lamp, LED, Beehive, 2 In, 9 Diode, Ylw (G3093)
- ECCO SAFETY GROUP SWITCH: UNIVERSAL FLASH PATTERN CONTROL (A9905SW)
- ECCO Safety Director, LED, Amber (37038AS)
- GROTE Clr/Mkr, Red, Led, Rnd, Micronovap2 W/Grmt (49322)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 4 L (M23015R)
- Astro Optics Automotive Lighting