Astro

Astro Pneumatic AST557003 500 lb Capacity Portable Work Stand


product price: $76.75
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Astro
  • MFR # AST557003
  • Zoro # G903990238
  • UPC #
    745227001248
  • Country of Origin China
  • Category Workbenches

Description

  • Lightweight work bench with a capacity of 500 lbs.
  • Steel tubing construction with a 1/2" foam padded top.
  • Great for working on doors fenders hoods and bumpers.
  • Adjustable height of 33" to 40" tall.
  • Tube Diameter is 1.
  • Length: 40.8".
  • Width: 13.8".
  • Height: 2.7".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.