Astro

Astro Pneumatic AST218 1/8 Inch Pencil Type Die Grinder


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed for high speed porting and finishing of small parts. Also designed for tight spots! Air pressure: 90-120 PSI.
Set Includes:
  • SA-5: Cylindrical shape 1/2" x 1".
  • SA-3: Cylindrical shape 3/8" x 3/4".
  • SC-3: Cylindrical radius end 3/8" x 3/4".
  • SC-1: Cylindrical radius end 1/4" x 5/8".
  • SD-1: Ball shape 1/4".
  • SD-3: Ball shape 3/8".
  • SF-3: Tree shaped radius end 3/8" x 3/4".
  • SF-5: Tree shaped radius end 1/2" x 1".
  • Should not exceed maximum 30 000 RPM.
  • All burrs are 1/4" shank USA standard.
  • Blow molded case for easy storage and transport.
  • Collet Size: 1/8".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.