Astor

Astor F3960-SW-BV Large Post Mount-Swedish Silver


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Astor
  • MFR # F-3960-SW-BV
  • Zoro # G403955676
  • UPC #
    92776200197
  • Country of Origin China
  • Category Post Lighting

Description

The Astor post light, from the beautiful detail elements to the decorative finial it is sure to provide years of enjoyment to any traditional style home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Large
  • Glass Type: Beveled
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 10
  • Height: 20.75
  • Width: 10
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.