Shop All Outdoor Wall Lights
Astor
Astor F-3967-CP-BV Large Bottom Mount-Copper
Mfr # F-3967-CP-BV
Zoro # G903998265
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astor
- MFR # F-3967-CP-BV
- Zoro # G903998265
- UPC # 92776200180
- Country of Origin China
- Category Outdoor Wall Lights
Description
From the decorative arm scroll, to the detail on the fixtures hood the Astor Series is sure to provide years of enjoyment to any traditional style home. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Large Glass Type: Beveled Lamping: (1)100w Standard
Dimensions: Length: 10.75 Height: 22.75 Width: 10
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- HALO JELLY JAR LED/PHCELL BRZ (FE0650LPC)
- VAXCEL Hyannis 12In. Outdoor Wall Light (OW37051BBZ)
- PROGRESS LIGHTING 6" Square One-Light Wall Lantern (P5643-31)
- DESIGNERS FOUNTAIN Tiverton 18in Black 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (2431-BK)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF76-521)
- NUVO Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass (60-3474)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- Astor Outdoor Wall Lights