Astor

Astor F-2960-TRI-506-SW-BV Medium Tri-Light-Swedish Silver


product price: $648.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Astor
  • MFR # F-2960-TRI-506-SW-BV
  • Zoro # G603899695
  • UPC #
    92776200104
  • Country of Origin China
  • Category Post Lighting

Description

From the decorative arm scroll, to the detail on the fixtures hood the Astor Series is sure to provide years of enjoyment to any traditional style home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Beveled
  • Lamping: (3)25w Candelabra
    Dimensions:
  • Length: 22.75
  • Height: 84
  • Width: 22.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.