Shop All Post Lighting
Astor
Astor F-2960-SW-BV Medium Post Mount-Swedish Silver
Mfr # F-2960-SW-BV
Zoro # G503955644
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astor
- MFR # F-2960-SW-BV
- Zoro # G503955644
- UPC # 92776200074
- Country of Origin China
- Category Post Lighting
Description
The Astor post light, from the beautiful detail elements to the decorative finial it is sure to provide years of enjoyment to any traditional style home. Voltage: 110 Volts Product Materials: Cast Aluminum Size Options: Medium Glass Type: Beveled Lamping: (1)100w Standard
Dimensions: Length: 9.25 Height: 18 Width: 9.25
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 18000Lm W Unv 4000K Cd2 U (HBLED-LD5-18SE-W-UNV-L840-CD2-U)
- FEIT ELECTRIC CFL 23W 1600L SFT WH 4PK (ESL23TM/4/RP)
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- NUVO Pagoda Garden Fixture - Large 10 in. Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-635)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- Astor Post Lighting