Shop All Bath Towels
Aston & Arden
Turkish STRIPED Brown Hand Towels , 4PK
Mfr # HT-STT-1832-5.4-SND
Zoro # G506171973
product price: $16.95
/pk 4, $4.24/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16/1 Ring-Spun Combed Low Twist Turkish Cotton
- Width 32
- Length 18
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aston & Arden
- MFR # HT-STT-1832-5.4-SND
- Zoro # G506171973
- UPC # 764950214114
- Country of Origin Turkey
- Category Bath Towels
Dimensions
Width | 32 |
Length | 18 |
Details
Item | Hand Towel |
Material | 16/1 Ring-Spun Combed Low Twist Turkish Cotton |
Color | Brown |
Weight | 2 |
Description
ULTRA SOFT AND FLUFFY TURKISH TOWELS: Made from the finest quality Aegean ring spun cotton, Aston & Arden bathroom towel collection features a low twist for the ultimate feeling of soft fluffiness.
AEGEAN TURKISH COTTON BATHROOM TOWEL SET: We took no shortcuts with these Turkish towel sets for bathroom. Refusing to compromise on quality, our luxury towel sets are made with high-quality Aegean Turkish cotton. Our classic white towels with an ombre striped border brighten up any bathroom.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13.
BOUTIQUE HOTEL QUALITY BATH TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. White luxury towels are available in an ombre style striped dobby of Brown, Blue, Crystal, Green, Grey, Mauve colors.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes.
AEGEAN TURKISH COTTON BATHROOM TOWEL SET: We took no shortcuts with these Turkish towel sets for bathroom. Refusing to compromise on quality, our luxury towel sets are made with high-quality Aegean Turkish cotton. Our classic white towels with an ombre striped border brighten up any bathroom.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13.
BOUTIQUE HOTEL QUALITY BATH TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. White luxury towels are available in an ombre style striped dobby of Brown, Blue, Crystal, Green, Grey, Mauve colors.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- ASTON & ARDEN Turkish STRIPED Blue Hand Towels , 4PK (HT-STT-1832-5.4-CYT)
- ASTON & ARDEN Turkish STRIPED Mauve Hand Towels , 4PK (HT-STT-1832-5.4-RSE)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- ASTON & ARDEN Turkish STRIPED Green Bath Towels, 2PK (BT-STT-3060-18-SGE)
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- Aston & Arden Bath Towels