Shop All Bath Towels
Aston & Arden
Turkish STRIPED Brown Bath Towels, 2PK
Mfr # BT-STT-3060-18-SND
Zoro # G706171629
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16/1 Ring-Spun Combed Low Twist Turkish Cotton
- Width 60
- Length 30
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aston & Arden
- MFR # BT-STT-3060-18-SND
- Zoro # G706171629
- UPC # 764950214053
- Country of Origin Turkey
- Category Bath Towels
Dimensions
Width | 60 |
Length | 30 |
Details
Item | Bath Towel |
Material | 16/1 Ring-Spun Combed Low Twist Turkish Cotton |
Color | Brown |
Weight | 3.5 |
Description
ULTRA SOFT AND FLUFFY TURKISH TOWELS: Made from the finest quality Aegean ring spun cotton, Aston & Arden bathroom towel collection features a low twist for the ultimate feeling of soft fluffiness.
AEGEAN TURKISH COTTON BATHROOM TOWEL SET: We took no shortcuts with these Turkish towel sets for bathroom. Refusing to compromise on quality, our luxury towel sets are made with high-quality Aegean Turkish cotton. Our classic white towels with an ombre striped border brighten up any bathroom.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13.
BOUTIQUE HOTEL QUALITY BATH TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. White luxury towels are available in an ombre style striped dobby of Brown, Blue, Crystal, Green, Grey, Mauve colors.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes.
AEGEAN TURKISH COTTON BATHROOM TOWEL SET: We took no shortcuts with these Turkish towel sets for bathroom. Refusing to compromise on quality, our luxury towel sets are made with high-quality Aegean Turkish cotton. Our classic white towels with an ombre striped border brighten up any bathroom.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13.
BOUTIQUE HOTEL QUALITY BATH TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. White luxury towels are available in an ombre style striped dobby of Brown, Blue, Crystal, Green, Grey, Mauve colors.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- OSBORNE WOOD PRODUCTS 5 x 2 3/4 x 2 3/4 Du Pont Vanity Leg in Chrome Finish (4913CHR)
- ASTON & ARDEN Turkish STRIPED Green Bath Towels, 2PK (BT-STT-3060-18-SGE)
- ASTON & ARDEN Turkish STRIPED Green Washcloths , 8PK (WC-STT-1313-1.75-SGE)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- ASTON & ARDEN Turkish SOLID White Washcloths , 8PK (WC-TS-1313-1.75-WHT)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- ASTON & ARDEN Turkish SOLID Dark Grey Hand Towels , 4PK (HT-TS-1832-5.4-PTR)
- OASIS Blended Terry Bath Towel Bale, White, 20in x 40, 55 lb, 12PK (BT6B55TZ)
- Aston & Arden Bath Towels