Shop All Bath Towels
Aston & Arden
Turkish SOLID White Washcloths , 8PK
Mfr # WC-TS-1313-1.75-WHT
Zoro # G106171960
product price: $45.79
/pk 8, $5.72/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 16/1 Ring-Spun Combed Low Twist Turkish Cotton
- Width 13
- Length 13
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aston & Arden
- MFR # WC-TS-1313-1.75-WHT
- Zoro # G106171960
- UPC # 764950213971
- Country of Origin Turkey
- Category Bath Towels
Dimensions
Width | 13 |
Length | 13 |
Details
Item | Wash Cloth |
Material | 16/1 Ring-Spun Combed Low Twist Turkish Cotton |
Color | White |
Weight | 1.5 |
Description
ULTRA SOFT AND FLUFFY TURKISH TOWELS: Made from the finest quality Aegean ring spun cotton, Aston & Arden bathroom towel collection features a low twist for the ultimate feeling of soft fluffiness.
AEGEAN TURKISH COTTON: We took no shortcuts with this Turkish towel set. Refusing to compromise on quality, our luxury towel sets are high-quality Aegean Turkish cotton. Our classic color bathroom towels feature a subtle, refined low-terry wide border.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13
BOUTIQUE HOTEL QUALITY BATHROOM TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. Luxury Towels available in soft and trendy colors - White, Light Gray, Blue, Hummus, Dark Grey, Teal.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes
AEGEAN TURKISH COTTON: We took no shortcuts with this Turkish towel set. Refusing to compromise on quality, our luxury towel sets are high-quality Aegean Turkish cotton. Our classic color bathroom towels feature a subtle, refined low-terry wide border.
OVERSIZED AND THICK TURKISH TOWELS: All of our Turkish bath towels are oversized and thicker than regular bath towels. Bath Sheets are 30x60, Hand Towels are 18x32 and washcloths are 13x13
BOUTIQUE HOTEL QUALITY BATHROOM TOWEL SET: The premium bathroom towel sets are available in trending colors to suit a modern bathroom. Luxury Towels available in soft and trendy colors - White, Light Gray, Blue, Hummus, Dark Grey, Teal.
TURKISH BATH TOWEL CARE INSTRUCTIONS: Always wash new bath towels set before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Quality means longevity. If you care for your bath towel sets properly, your extra-large bath towels will look new and fresh even after multiples washes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- TRUE Led Input Wire (964065)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Silver Base (VL22BS6030-459)
- ASTON & ARDEN Turkish STRIPED Brown Bath Towels, 2PK (BT-STT-3060-18-SND)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- ASTON & ARDEN Turkish STRIPED Green Washcloths , 8PK (WC-STT-1313-1.75-SGE)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- ASTON & ARDEN Turkish STRIPED Green Bath Towels, 2PK (BT-STT-3060-18-SGE)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- Aston & Arden Bath Towels