Shop All Bath Towels
Aston & Arden
Reversible Beach Towels Navy / Maroon ( 1 Each)
Mfr # REV-CABANA-NV/MR
Zoro # G706171513
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ring-Spun Cotton 600 GSM
- Width 70
- Length 35
- Weight 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aston & Arden
- MFR # REV-CABANA-NV/MR
- Zoro # G706171513
- UPC # 764950209974
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 70 |
Length | 35 |
Details
Item | Beach/Pool Towel |
Material | Ring-Spun Cotton 600 GSM |
Color | Navy Maroon |
Weight | 2.3 |
Description
Monarch Brands offers the perfect Aston and Arden oversized cabana stripe beach towel available online by researching, testing, and designing products thoroughly.
Everything feels better when you wrap yourself in a soft extra large beach towel with vibrant colored stripes. Our oversized beach towels are perfect for a lazy day at the pool, a trip to the beach, or to brighten up a bathroom.
These plush, extra thick and soft beach towels are 600 GSM and exude luxury from every strand! They are extra large in size (35 x 70), making them perfect for drying or for laying n the eback or a lounge chair. This striped towel is designed to stay soft and absorbent and lint less after multiple washings.
FEATURES
Oversized (35x70 in.)
Includes 1 Thick (600 GSM) Beach Towel
Reversible towel with complementary or contrastinng colors on both sides of the towel
Unique striped end hem to give a chic look
Colors won't bleed (We dye our yarn prior to construction to ensure a deeper, more robust color)
Available in six color variations
Everything feels better when you wrap yourself in a soft extra large beach towel with vibrant colored stripes. Our oversized beach towels are perfect for a lazy day at the pool, a trip to the beach, or to brighten up a bathroom.
These plush, extra thick and soft beach towels are 600 GSM and exude luxury from every strand! They are extra large in size (35 x 70), making them perfect for drying or for laying n the eback or a lounge chair. This striped towel is designed to stay soft and absorbent and lint less after multiple washings.
FEATURES
Oversized (35x70 in.)
Includes 1 Thick (600 GSM) Beach Towel
Reversible towel with complementary or contrastinng colors on both sides of the towel
Unique striped end hem to give a chic look
Colors won't bleed (We dye our yarn prior to construction to ensure a deeper, more robust color)
Available in six color variations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Salon Towels ( 24 Pack), 24PK (M915109BK)
- BIGGIES SCENES Window Well Scenes-Lake, 100 in wide x 60 in high (BG-WW-LKE-100)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- ASTON & ARDEN Turkish SOLID White Washcloths , 8PK (WC-TS-1313-1.75-WHT)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- ASTON & ARDEN Turkish STRIPED Green Bath Towels, 2PK (BT-STT-3060-18-SGE)
- ASTON & ARDEN Turkish STRIPED Mauve Hand Towels , 4PK (HT-STT-1832-5.4-RSE)
- ASTON & ARDEN Turkish STRIPED Green Washcloths , 8PK (WC-STT-1313-1.75-SGE)
- ASTON & ARDEN Beach Towels Blue/Green ( 1 Each) (BT-PINSTR-25BG)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- Aston & Arden Bath Towels