Shop All Bath Towels
Aston & Arden
Beach Towels Grey/Navy Pinstripe, 8PK
Mfr # BT-PINSTR-25GN
Zoro # G606171804
product price: $29.19
/pk 8, $3.65/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Ring-Spun Cotton 30/2 RS YARN PILE GSM-602
- Width 70
- Length 35
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aston & Arden
- MFR # BT-PINSTR-25GN
- Zoro # G606171804
- UPC # 764950206430
- Country of Origin Bangladesh
- Category Bath Towels
Dimensions
Width | 70 |
Length | 35 |
Details
Item | Beach/Pool Towel |
Material | 100% Ring-Spun Cotton 30/2 RS YARN PILE GSM-602 |
Color | Grey Navy |
Weight | 20 |
Description
LUXURY TOWELS REDEFINED: Made from 30Double 100% ring spun cotton, Aston & Arden beach & pool towels are one of the most absorbent, softest, and heaviest towels on Amazon. This 600GSM luxury beach towel possesses a unique pinstripe design featuring complementary color configurations.
OVERSIZED BATH TOWELS: Wrap yourself in luxury. These oversized bath towels measure 35 x 70 inches. Aston & Arden resort towels provide ample drying coverage. Place on a lounge chair or directly on the beach for a plush barrier between you and the elements.
THICK POOL TOWELS COLORS: Aston & Arden large towels come in classic pinstripe designs. The evergreen color varieties will remain vibrant and chic - Blue/Green, Green/Blue, Green/Navy, Navy/Red, Navy/Yellow, Yellow/Navy. Buy complementary colored beach towel patterns like Blue/Green and Green/Blue to turn heads at the pool.
MULTIPURPOSE CABANA TOWEL: Aston & Arden striped cabana beach towel make terrific home bath towels, hotel pool towels, resort beach towels, Premium Airbnb bed and breakfast bath towels, Luxury VRBO pool vacation rentals, or hotel spa towels. Use at the gym to cover workout benches with two layers of plush towel.
CARE INSTRUCTIONS: Always wash new towels before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.
OVERSIZED BATH TOWELS: Wrap yourself in luxury. These oversized bath towels measure 35 x 70 inches. Aston & Arden resort towels provide ample drying coverage. Place on a lounge chair or directly on the beach for a plush barrier between you and the elements.
THICK POOL TOWELS COLORS: Aston & Arden large towels come in classic pinstripe designs. The evergreen color varieties will remain vibrant and chic - Blue/Green, Green/Blue, Green/Navy, Navy/Red, Navy/Yellow, Yellow/Navy. Buy complementary colored beach towel patterns like Blue/Green and Green/Blue to turn heads at the pool.
MULTIPURPOSE CABANA TOWEL: Aston & Arden striped cabana beach towel make terrific home bath towels, hotel pool towels, resort beach towels, Premium Airbnb bed and breakfast bath towels, Luxury VRBO pool vacation rentals, or hotel spa towels. Use at the gym to cover workout benches with two layers of plush towel.
CARE INSTRUCTIONS: Always wash new towels before use as some lint may be generated after the first wash. Machine Wash with like colors. Do not bleach. Tumble dry low. Care for your beach towels properly, and your Extra large beach towels will look new and fresh even after multiples washes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- TRADEMARK FINE ART PHBurchett 'Sunkissed Horses IV' Canvas Art, 35x47 (WAG14629-C3547GG)
- ASTON & ARDEN Beach Towels Blue/Green ( 1 Each) (BT-PINSTR-25BG)
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- ASTON & ARDEN Turkish STRIPED Blue Hand Towels , 4PK (HT-STT-1832-5.4-CYT)
- ASTON & ARDEN Turkish SOLID Light Grey Bath Towels, 2PK (BT-TS-3060-18-GRY)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- ASTON & ARDEN Turkish STRIPED Brown Bath Towels, 2PK (BT-STT-3060-18-SND)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- Aston & Arden Bath Towels