Shop All Hex Keys
Aster
SAE T-Handle Recess Key, 7/32" Tip Size
Mfr # 82707
Zoro # G3602203
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Recess
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 7/32" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Recess |
Item | Recess T-Handle,ProGuard Finish,7/32" |
Measurement Type | SAE |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Tether Ready | No |
Description
Recess T-Handle,ProGuard Finish,7/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- SUPERCUT 62-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (477696)
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (J7425M)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0014)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- TENG TOOLS 6mm Metric Ball Point End T-Handle Hex Key Driver - 510506 (510506)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- Aster Wrenches