Shop All Hex Keys
Aster
SAE T-Handle Recess Key, 6/32" Tip Size
Mfr # 82706
Zoro # G3602142
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Type T-Handle
- SAE or Metric SAE
- Shape Recess
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 6/32" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Type | T-Handle |
SAE or Metric | SAE |
Shape | Recess |
Item | Recess T-Handle,ProGuard Finish,6/32" |
Measurement Type | SAE |
Tether Ready | No |
Key Shape | T-Shape |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Description
Recess T-Handle,ProGuard Finish,6/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CLAMP 9""WELD VISE GRIP (25ZR)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round, 36-Inch (3246)
- M.A. FORD .1540 No 23 Reamer (27215400)
- ASTER SAE T-Handle Recess Key, 5/32" Tip Size (82705)
- ASTER SAE T-Handle Recess Key, 8/32" Tip Size (82708)
- EAZYPOWER Hex Key Power Bit, 3/32" (73211/B)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- PROTO Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 61 mm Short (J46328)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 9 in Long, 3 in Short (54920)
- Aster Hex Keys