Astella TP18-FA34 18 x 18 in. Pacifica Tartan Tuscan Accent Throw Pillow; Orange
Mfr # TP18-FA34
Zoro # G703745199
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Whether you want to impress your guests or brighten familiar furniture, adding a pop of color or eye-pleasing design can refresh your home. Featuring fade-resistant fabric in a variety of prints and color options, these square 18 x 18 Pacifica pillows by Astella are designed to transform both your indoor and outdoor furniture. The selection of fabrics, designs, and sizes offer the perfect pillow to match your porch, patio, and every room of your home. Durable fabric ensures the longevity of your pillows while firm cushioning provides a comfortable complement to your furniture, so you dont have to sacrifice style for practicality. Whether you enjoy striking patterns or subtle styles, youre sure to find the perfect Pacifica pillow for all your living spaces.
Features- Designed for both indoor and outdoor use
- Pacifica Tartan Tuscan Accent Throw Pillow
- Color: Orange
- Size: 18 x 18 in.
- Material: Fabric
- Shape: Square
- Pattern: Stripes
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 39" W, Alabaster, Vinyl (493P10)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- VINTIQUEWISE Water Hyacinth Natural Multipurpose Barrel Storage Tub w/Lid, Basket for Organizing, Ottoman Stool (QI004214)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- CAROLINES TREASURES Carolines Treasures SB3039PW1818 18 x 18 in. Mermaids And Mermen Mermaid Tail Indoor & Outdoor Fabric Decorative Pillow (SB3039PW1818)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- MODWAY FURNITURE 36.5 H x 60.5W x 81 L in. Relax King Size Pillow, White (MOD-5576-WHI)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures BB8466PW1216 Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (BB8466PW1216)
- Astella Pillows