Astella TP12-FA22 12 x 18 in. Pacifica Dewey Green Lumbar Throw Pillow; Green
Mfr # TP12-FA22
Zoro # G603745237
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
You should enjoy both the style and comfort of your furniture. These lumbar Pacifica Pillows by Astella are the perfect size to add extra to any seating arrangement indoors or outdoors. The comfortable 12 x 18 lumbar shape provides cushioning and reinforcement to make every chair, couch, or bench even more tempting to lounge in after a long day. Fade-resistant fabric in a variety of eye-catching colors and patterns provides a genuine outdoor pillow that doesnt compromise style and still looks stunning after being in sun. Pacifica pillows are a great choice for refreshing your patio and home today.
Features- Designed for both indoor and outdoor use
- Pacifica Dewey Green Lumbar Throw Pillow
- Color: Green
- Size: 12 x 18 in.
- Material: Fabric
- Pillow Size: Lumbar
- Pattern: Floral
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Vinyl (493N65)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- JENSENDISTRIBUTIONSERVICES 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (MI1712027)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11300)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- Astella Pillows