Astella BC11-P29-P34 Outdoor Silver Steel Frame Low Folding Portable Lightweight Beach Chair in Green & Black; 23.5 x 19 x 26 in.
Mfr # BC11-P29-P34
Zoro # G403917438
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astella
- MFR # BC11-P29-P34
- Zoro # G403917438
- UPC # 848363071004
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Astella's low folding chair is versatile for any outdoor occasion. This compact chair gives comfort to sporting events, camping, picnicking, and a day at the beach and much more. The two color-block colors made with a leak-proof polyester while giving it a stylish upgrade to a low folding chair. The chair is lightweight which makes folding, storing and portable easy. This portable chair made with leak-proof polyester is a great product for a variety of sporting and outdoor activities; while the bold color blocking style creates a modern feel and easily folds for storing and portability.
Features- Powder-coated steel frame
- Leak proof polyester fabric
- Low seat design
- Perfect for most outdoor activities
- Folds for easy storage and compact
- Color: Green & Black
- Frame Material: Silver Steel
- Chair Size: 2'
- Dimension: 23.5" H x 19" W x 26" L
- Folded Dimension: 6.5" H x 20" W x 26.5" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1048P00DP Chrome-Plated 2-Pin Plug-In Light Base with 5° Rake - 3.5" x 2" Base (1048P00DP)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- FROST KING Gutter Scoop, Black (GS316)
- SWISHER Belt, 74" (4220)
- POLYWOOD Modern Teak 3-Piece Curveback Adirondack Chair Set with Newport Table (633PWS4201TE)
- RIO BRANDS Rio Brands 8445348 Silver Steel Chaise Lounge (8445348)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- INVERNADERO Celina 5 Position Outdoor-Furniture Folding Arm Chair (IN2576384)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- HANOVER Foxhill 2-Piece All-Weather Aluminum Chaise Lounge Chair Set (FOXCHS2PC-GRY)
- Astella Patio Furniture