Shop All Patio Cushions & Pillows
Astella
18'' x 18'' Pacifica Roland Red Accent Throw Pillow
Mfr # 222TP18FA55
Zoro # G811575664
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Astella
- MFR # 222TP18FA55
- Zoro # G811575664
- Country of Origin United States
- Category Patio Cushions & Pillows
Description
Add an extra touch of style and comfort to your contemporary seating area with this Astella Pacifica Roland red accent throw pillow. Featuring an attractive pattern of repeat lines and shapes paired with a bold color palette the Roland collection will brighten up any outdoor space and provide your guests with the ideal support they require. While this item's beautiful red coloring is bound to complement your existing setup of sofas and chairs its soft yet sturdy jacquard construction is sure to supply maximum personalized comfort. Plus the 18'' x 18'' pillow offers an additional 20% fiber fill for better rebound after use which increases its longevity for a longer service life!Thanks to its dependable solution-dyed fabric this accent throw pillow is completely fade-resistant for frequent exposure to the sun making it perfect for both indoor and outdoor use. Plus its powerful Scotchguard protector safeguards it against mold mildew and stains. This item also features a zipper that allows you to remove the pillow case for effortless machine washing or replace the fill pouch for renewed freshness season after season. Accessorize your seating area and provide your guests with a reliable throw pillow to relax and recline with by investing in this convenient item today!Overall Dimensions:Length: 18''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G20x20)
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- PANACEA HANGER DECK 12"" BLACK (89035)
- TARPS NOW 10 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-1012)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion, 25 x 27 x 5 Inch, Spice (62-192-011703-EC)
- CLASSIC ACCESSORIES Square Lounge Cushion Foam, 5" Thick (61-020-010920-RT)
- CLASSIC ACCESSORIES Round Dining Seat Cushion, Heather Henna, 18" dia (62-003-HHENNA-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 21x20x4" Patio Back Cushion Cover, Dark Taupe (60-425-015101-RT)
- BETSY DRAKE Betsy Drake SN13211NBT 12 x 12 in. North Shore Long Island to Niantic Bay; CT Nautical Map - Tan Cord Small Corded Indoor & Outdoor Pillow (SN13211NBT)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-025-HHENNA-EC)
- Astella Outdoor Chairs