Astella

18'' x 18'' Pacifica Fire Island Jade Accent Throw Pillow


product price: $30.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an extra touch of style and comfort to your contemporary seating area with this Astella Pacifica Fire Island jade accent throw pillow. Featuring an attractive tribal pattern paired with a bold color palette the Fire Island collection will brighten up any outdoor space and provide your guests with the ideal support they require. While this item's beautiful jade coloring is bound to complement your existing setup of sofas and chairs its soft yet sturdy jacquard construction is sure to supply maximum personalized comfort. Plus the 18'' x 18'' pillow offers an additional 20% fiber fill for better rebound after use which increases its longevity for a longer service life!Thanks to its dependable solution-dyed fabric this accent throw pillow is completely fade-resistant for frequent exposure to the sun making it perfect for both indoor and outdoor use. Plus its powerful Scotchguard protector safeguards it against mold mildew and stains. This item also features a zipper that allows you to remove the pillow case for effortless machine washing or replace the fill pouch for renewed freshness season after season. Accessorize your seating area and provide your guests with a reliable throw pillow to relax and recline with by investing in this convenient item today!Overall Dimensions:Length: 18''Width: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.