Shop All Pillows
Astella
18'' x 12'' Palmetto Sawgrass and Pottery Outdura Throw Pillow
Mfr # 222TP126409
Zoro # G211514713
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Add an extra touch of style and comfort to your contemporary seating area with this Astella 18'' x 12'' palmetto sawgrass and pottery Outdura throw pillow! Featuring a sturdy insert for ample support this soft and breathable throw pillow provides ultimate relaxation for your guests. A convenient zipper closure lets you easily remove the insert whenever needed. The pillow's two-color design also brings a flair of elegance with it as it can be flipped to either its patterned or solid side to create beautifully contrasting displays that accent your indoor or outdoor furniture.Incredibly durable this throw pillow is made from 100% solution-dyed acrylic Outdura fabric. Instead of the color just being on the surface of the pillow's fibers they instead go all the way into the fibers making for supremely bright colors with high luminosity that keep their shine for longer periods of time. Resistant to mold mildew UV rays and fading the Outdura fabric even repels water stains and dirt and is incredibly easy to clean for long-lasting and reliable use. The fabric is also water-resistant but not waterproof and is not intended for use in wet conditions.Overall Dimensions:Length: 18''Width: 12''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- GLOBE Power Cord Strain Relief (877)
- REGENCY Race Track Legacy Racetrack Tables, 71 X 35 X 29, Wood Top, Mahogany (LCTRT7135MH)
- CAROLINES TREASURES Carolines Treasures 8551PW1216 Palm Tree Indoor & Outdoor Fabric Decorative Pillow (8551PW1216)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Pink (QI003482P)
- Astella Pillows