Shop All Pillows
Astella
18'' x 12'' Donovan Garden and Pesto Outdura Throw Pillow
Mfr # 222TP126454
Zoro # G511514772
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Add an extra touch of style and comfort to your contemporary seating area with this Astella 18'' x 12'' donovan garden and pesto Outdura throw pillow! Featuring a sturdy insert for ample support this soft and breathable throw pillow provides ultimate relaxation for your guests. A convenient zipper closure lets you easily remove the insert whenever needed. The pillow's two-color design also brings a flair of elegance with it as it can be flipped to either its patterned or solid side to create beautifully contrasting displays that accent your indoor or outdoor furniture.Incredibly durable this throw pillow is made from 100% solution-dyed acrylic Outdura fabric. Instead of the color just being on the surface of the pillow's fibers they instead go all the way into the fibers making for supremely bright colors with high luminosity that keep their shine for longer periods of time. Resistant to mold mildew UV rays and fading the Outdura fabric even repels water stains and dirt and is incredibly easy to clean for long-lasting and reliable use. The fabric is also water-resistant but not waterproof and is not intended for use in wet conditions.Overall Dimensions:Length: 18''Width: 12''Height: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mailene Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9430)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Jumbo LCD Display (513-1211)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- SUNFLOWER Sunflower FSP-26S White Fiber Sleep Pillow - Standard 20 x 26 in. -Pack of 2 (FSP-26S)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- CAROLINES TREASURES Carolines Treasures BB1629PW1216 Christmas Tree & White Poodle Fabric Decorative Pillow (BB1629PW1216)
- CAROLINES TREASURES Carolines Treasures BB1609PW1216 Christmas Tree & Bernese Mountain Dog Fabric Decorative Pillow (BB1609PW1216)
- CAROLINES TREASURES Carolines Treasures BB9728PW1414 German Shorthaired Pointer Love Fabric Decorative Pillow (BB9728PW1414)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- Astella Pillows