Astella

18'' x 12'' Captiva Admiral and Petrol Outdura Throw Pillow


product price: $51.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Astella
  • MFR # 222TP126430
  • Zoro # G711514732
  • Country of Origin China
  • Category Pillows

Description

Add an extra touch of style and comfort to your contemporary seating area with this Astella 18'' x 12'' captiva admiral and petrol Outdura throw pillow! Featuring a sturdy insert for ample support this soft and breathable throw pillow provides ultimate relaxation for your guests. A convenient zipper closure lets you easily remove the insert whenever needed. The pillow's two-color design also brings a flair of elegance with it as it can be flipped to either its patterned or solid side to create beautifully contrasting displays that accent your indoor or outdoor furniture.Incredibly durable this throw pillow is made from 100% solution-dyed acrylic Outdura fabric. Instead of the color just being on the surface of the pillow's fibers they instead go all the way into the fibers making for supremely bright colors with high luminosity that keep their shine for longer periods of time. Resistant to mold mildew UV rays and fading the Outdura fabric even repels water stains and dirt and is incredibly easy to clean for long-lasting and reliable use. The fabric is also water-resistant but not waterproof and is not intended for use in wet conditions.Overall Dimensions:Length: 18''Width: 12''Height: 7''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.