Shop All Water Filter Cartridges
Assure Parts
Retrofit Water Filter Replacement Cartridge MC2 7CB5 7FC 4FC and XC2 Equivalent
Mfr # 190ECL5
Zoro # G611175477
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Parts
- MFR # 190ECL5
- Zoro # G611175477
- Country of Origin United States
- Category Water Filter Cartridges
Description
Your water filtration system is the first line of defense for your waterusing equipment reducing and removing harmful impurities that can affect the quality of the finished product and cause damage to the equipment itself over time. Replacing the filter cartridges in your system at recommended intervals is vital to this process and this replacement cartridge will deliver the performance you expect at a price you can afford. Direct Assure Parts Replacement : This Assure Parts cartridge will serve as a direct replacement in any water filter system that uses MC2 7CB5 7FC 4FC and XC2 water filter replacement cartridges! Its selfcontained design makes changeouts fast and easy while protecting the filter from contamination too. 1 Micron Rating Chlorine Taste / Odor and Color : It is designed to filter out sediment particles as small as 1 micron while also removing undesirable colors and chlorine taste / odor. This filter cartridge has a flow rating of 1.67 GPM and a 15000 gallon capacity. The filter cartridge should be changed every 6 months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G7-PF1200-2p-4110)
- MORTON SALT 40Lb Rust Pellet (F124700000G)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Hot/Cold Indicator Kit (149121)
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 0.5 Micron, 2-7/8" O.D., 4 7/8 in H (155169-75)
- TST WATER TST Water Water Filter, Pack of 3, 1 Gallon (226867)
- PENTAIR Water Filter Cartridge Whl Hse (RS2-DS12-S18)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- CULLIGAN Quick Connect Filter, 8 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H (CW25-BBS)
- AMERICAN FILTER CO 4 H, 4 PK (46-9990-AFC-RF-L2-4-69547)
- 3M Solid Filter Cartridge, 10 gpm, 10 Micron, 2.6" O.D., 10 in H (RT10C16G20NN)
- Assure Parts Water Filter Cartridges