Shop All Ovens and Ranges
Assure Parts
Cecilware EL1624 24in Electric Griddle - 240V
Mfr # 385EL1624
Zoro # G010790936
product price: $2,183.99
/ea
Free Shipping & Returns
$2,183.99
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
- Brand Assure Parts
- MFR # 385EL1624
- Zoro # G010790936
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Cook up sizzling eggs bacon burgers and more with the Cecilware EL1624 countertop electric griddle perfect for kitchens where space is at a premium! This countertop griddle provides the heating power you need to produce great results while maintaining a small footprint.- 24in x 16in cooking area- 1/2in thick machine polished steel griddle plate- Achieves temperatures up to 570 degrees Fahrenheit- Single heating element delivers uniform heating without hot spots- Temperature is controlled by precision thermostats with pilot light indicator- Stainless steel unibody construction- Welded stainless steel splash guards- Removable front mounted grease trayThe Cecilware EL1624 requires a 240V electrical connection.Overall Dimensions:Left to Right: 24 1/8inFront to Back: 21 1/8inHeight: 10 1/2in
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
- SANDENVENDO 24Vdc Motor Dr-738-563 (1248944)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- STOREBOUND Rise by DASH Egg Cooker, 7 Egg Capacity, 360 W, Plastic, Red (REC005GBRR04)
- HAPCO-ELMAR Essential 10.5x12.5" Rect. Tray W/ Square Corners, Vanilla, PK 36 (R3010VAN)
- COOKING PERFORMANCE GROUP 84in 4 Drawer Refrigerated Chef Base with 48in Gas Radiant Charbroiler and 36in Griddle. 250000 BTU (3518R48T36NL)
- CHOICE Portable 3-Piece Cooking Kit with Single Brass Burner Butane Range & Pan - 8000 BTU (472BR1800KT)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- CAMP CHEF OUTDR PIZZA OVEN 14in. (PZ30D)
- CUSIMAX Ceramic Double Hot Plate, 1800W Portable Electric Burner, Infrared Countertop Cooktop, Silver (CMIP-C180S)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- NATIONAL PRESTO 0 Electric Griddle, MultiColor (6900)
- Assure Parts Ovens and Ranges