Shop All Mallets
Assure Parts
Assure Parts 13in Rubber Mallet 1 lb.
Mfr # 460RUBMALLET
Zoro # G011177422
product price: $11.69
/ea
$11.69
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
- Brand Assure Parts
- MFR # 460RUBMALLET
- Zoro # G011177422
- Country of Origin United States
- Category Mallets
Description
This Assure Parts rubber mallet is a must-have for easy assembly of metal shelving units. This mallet is designed to be used with a variety of shelving units to push shelves into place without damaging them. Its thick rubber head provides ample heavy-duty power behind each strike ensuring that the shelf is securely fastened into place. Plus its long wood handle provides a sturdy grip for the user. This Assure Parts rubber mallet is the perfect tool for the quick and easy installation of a shelving kit in your restaurant warehouse or storage facility!**Overall Dimensions:*Length: 13''*Width: 3 1/2''
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
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- HI-CRAFT Panel Mover, Lift and Carry, Plastic (HC545)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- SUPERIOR STEEL 13Pcs 1/2 Inch Drive 8mm Hex Hand Impact Screwdriver Philips Flat Hex Bits Socket Set with Metal Box (SDI-13)
- WOKIN 1 Pound Rubber Mallet 16 Oz (251616)
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- BIG HORN 1-Inch Nylon Faced Hammer Mallet (19091)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- VULCAN Mallet Rubber Wood Handle 24Oz (JLO-015)
- POWERBUILT 16Oz White Rubber Mallet (648336)
- Assure Parts Hammers and Striking Tools