Shop All Power Cables
Assure Parts
6' Power Cord with NEMA 6-20P Plug - 240V
Mfr # 190REPLCORD2
Zoro # G011226694
product price: $38.49
/ea
$38.49
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
- Brand Assure Parts
- MFR # 190REPLCORD2
- Zoro # G011226694
- Country of Origin China
- Category Power Cables
Description
This power cord serves as a direct replacement for the one that came standard on refrigerators freezers ice machines and other equipment from many popular brands. A damaged power cord can prevent your unit from working correctly but also presents a safety hazard. If you notice cuts kinks or exposed wires in your cord or if the plug prongs are bent be sure to replace it promptly. It comes with a NEMA-6-20P plug.**Overall Dimensions:*Length: 72''
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
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (GDB-400MA)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3666)
- ZORO SELECT Power Cord, 5-15P, SJT, 2 ft., Blk, 13A, 16/3 (5XFN3ID)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1204-250)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1404-250)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- Assure Parts Power Cables