Shop All Power Cables
Assure Parts
6' Power Cord with NEMA 5-15P Plug - 120V
Mfr # 190REPLCORD
Zoro # G111226716
$38.49
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
- Brand Assure Parts
- MFR # 190REPLCORD
- Zoro # G111226716
- Country of Origin China
- Category Power Cables
Description
This power cord serves as a direct replacement for the one that came standard on refrigerators freezers ice machines and other equipment from many popular brands. A damaged power cord can prevent your unit from working correctly but also presents a safety hazard. If you notice cuts kinks or exposed wires in your cord or if the plug prongs are bent be sure to replace it promptly. It comes with a NEMA-5-15P plug.**Overall Dimensions:*Length: 72''
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
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- RACO Electrical Box Cover, Square, 809U (809U)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1803-100)
- HAMMOND 6.5 ft. POWER CORD 20A STRT BLADE (1584C6S20)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft (P018-003)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1603-25)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6ft (P014-006)
- Assure Parts Power Cables