Shop All Plate Casters
Assure Parts
5in Swivel Plate Casters, 8PK
Mfr # 190RR8M
Zoro # G010779184
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assure Parts
- MFR # 190RR8M
- Zoro # G010779184
- Country of Origin Unknown
- Category Plate Casters
Description
Use this set of Assure Parts 5in swivel plate casters as either a direct replacement or an upgrade to your Vulcan 48in or 60in Endurance series range. These casters feature a rugged steel base with a zinc finish to help prevent rust and corrosion while a polyurethane wheel provides excellent support for your equipment. With casters attached you can easily move your equipment for cleaning maintenance or repairs. When you've finished cleaning beneath your unit move it into the desired location and lock it into place with the 4 included locking casters. Overall Dimensions: Diameter: 5in Width: 1 1/2in Height: 6 1/2in Plate Length: 3 1/2in Plate Width: 3 1/2in Bolt Pattern: 2 3/4in x 2 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 16 ft 3 in Fixed Ladder, Steel, 17 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F17S C1)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- METRO Swivel Stem Caster (5MX)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- ASSURE PARTS 4in Swivel Adjustable Height Plate Casters for Fryers, 4PK (190KIT4PIT)
- HAMILTON Plte Cstr, Rgd, Forgd Steel, 8 in, 14,000 lb (R-MD-83FST)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster - 750 Lbs Capacity (146UPRB520S)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in, 750 lb, Blu (1NUX1)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- DAYTON Caster, For Use With Mfr. Model Number: MH15949802G (MH15949802G)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb. (1NVP8)
- Assure Parts Casters