Shop All Stem Casters
Assure Parts
5'' Swivel Stem Caster with Brake for Beverage-Air
Mfr # 190CW22525ST
Zoro # G611175576
$65.25
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
- Brand Assure Parts
- MFR # 190CW22525ST
- Zoro # G611175576
- Country of Origin China
- Category Stem Casters
Description
This Assure Parts 5'' swivel stem caster is a perfect fit for select units in Beverage-Air's HBF HBR LV MM MMF MMR MMRF and VM series. Whether you need to add casters to a stationary unit or replace a broken caster this product will install easily and make your refrigeration equipment mobile for maintenance and cleaning. The wheel diameter is 5'' and it will raise your equipment 6'' off the ground. A brake is included to make equipment stationary as needed and it installs using a threaded stem.**Overall Dimensions:*Diameter: 5''*Width: 1 1/8''*Stem Length: 1 1/2''*Stem Diameter: 3/8''
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
- EAGLE MFG 8 Column Opening Yellow, Eagle Column Protector, (1708)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- HAMILTON Swivel Caster, 7000 10 Pneumatic (S-70104-PR)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-136)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- Assure Parts Casters