Shop All Plate Casters
Assure Parts
4in Swivel Adjustable Height Plate Casters for Fryers, 4PK
Mfr # 190KIT4PIT
Zoro # G210804860
product price: $347.99
/pk 4, $87.00/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Parts
- MFR # 190KIT4PIT
- Zoro # G210804860
- Country of Origin Unknown
- Category Plate Casters
Description
This 4in swivel caster set from Assure Parts is a perfect fit for select Pitco and Anets fryers. Casters are a great way to make your equipment mobile for easy cleaning and maintenance so be sure to replace a broken one promptly or consider switching to casters for a more efficient kitchen if your equipment currently uses legs. Each caster in this set features a 4in diameter wheel and you can adjust it to raise the unit height by 9in to 10in which allows you to account for minor slopes in the floor and level your equipment. 2 casters include a brake to make it stationary when needed and they install on compatible equipment by using a mounting plate. Overall Dimensions: Diameter: 4in Width: 1 1/4in Height: 9in - 10in Plate Length: 3 1/2in Plate Width: 3 1/2in Bolt Pattern: 2 5/8in x 2 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-F-NYN-FBL)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- COTTERMAN 7 ft 2 in Work Platform, Steel, 5 Steps, Powder Coated Finish, 800 lb Load Capacity (5TAP2424RA3E24B11D3C2P6)
- RUBBERMAID COMMERCIAL Executive Quiet Caster, Swivel, 8" (1975229)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU61-2 (GRFG9T15L10000)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-TB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- MEDCASTER 3" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Total Lock Brake, Loads Up To 190 lb (CH03AMP125TLTP01)
- ZORO SELECT Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb (P21R-HNG050R-14)
- RWM Kingpinless Swivel Plate Caster, 1200 lb. (65-DUR-0620-S)
- Assure Parts Casters