Shop All Stem Casters
Assure Parts
3'' Swivel Stem Casters for Beverage-Air LV Series, 4PK
Mfr # 19075PH59KIT
Zoro # G311178655
product price: $277.99
/pk 4, $69.50/ea
Free Shipping & Returns
$277.99
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
- Brand Assure Parts
- MFR # 19075PH59KIT
- Zoro # G311178655
- Country of Origin China
- Category Stem Casters
Description
This Assure Parts 3'' swivel stem caster set is a perfect fit for select units in Beverage-Air's LV series. Whether you need to add casters to a stationary unit or replace a broken caster this product will install easily and make your refrigeration equipment mobile for maintenance and cleaning. The wheel diameter is 3'' and the casters will raise your equipment 3 3/4'' off the ground. A brake is included on 2 of the casters to make equipment stationary as needed and they install using a threaded stem and an included hex wrench.**Overall Dimensions:*Diameter: 3''*Width: 1 5/8''*Stem Length: 1 3/4''*Stem Diameter: 3/8''
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
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC316SS316)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 38BF (KG38 AB1)
- VESTIL Hard Rubber Wheel 8x2.5 5/8"Bearing (WHL-HR-8X2-5/8)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 280 lb. (29XW85)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (42004)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Caster with Brake, 5PK (SCC-GR02S50D-NYS-WA-B-716X78-5)
- STEINER Swivel Stem Caster, Rubber, 2 in., 70 lb. (54606)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20507ZN-TPU)
- Assure Parts Stem Casters