Shop All Plate Casters
Assure Parts
3'' Swivel Plate Caster with Brake
Mfr # 190CW22315TP
Zoro # G411514650
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Parts
- MFR # 190CW22315TP
- Zoro # G411514650
- Country of Origin China
- Category Plate Casters
Description
Use this Assure Parts 3'' swivel plate caster with brake as a direct replacement for the one that came with your Cambro service cart or Camchiller cart! This durable thermoplastic rubber wheel has a weight capacity of 210 lb. and keeps your cart conveniently mobile so that you can transport ingredients food pans or bus bins throughout your establishment. Make sure your cart remains easy to maneuver around corners or over rough floor surfaces by replacing a worn out wheel right away.Overall Dimensions:Diameter: 3''Width: 1''Height: 5 1/2''Plate Length: 3 1/2''Plate Width: 2 1/2''Bolt Pattern: 1'' x 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- SHOP TUFF Electric Cable Hoist, 220lb-440lb, 220lb-440lb, 36ft (STF-2244EH)
- BALLYMORE 113 in H Aluminum Wheelbarrow Ladder, 8 Steps, 300 lb Load Capacity (ALWB-8R)
- ASSURE PARTS 4in Swivel Adjustable Height Plate Casters for Fryers, 4PK (190KIT4PIT)
- SHEPHERD HARDWARE 9479 3 in Rubber Wheel Swivel Plate Caster (189233)
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Delrin (P12R-R050D-12)
- HAMILTON Rigd Sold Rubbr Whl Castr, 16 in., 2900 lb (R-7516-SPRT)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PHRHT-TLB)
- Assure Parts Plate Casters