Shop All Plate Casters
Assure Parts
3'' Swivel Plate Caster
Mfr # 190CW2315TPP
Zoro # G311514514
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Parts
- MFR # 190CW2315TPP
- Zoro # G311514514
- Country of Origin China
- Category Plate Casters
Description
Use this Assure Parts 3'' swivel plate caster as a direct replacement for the one that came with your Cambro service cart or Camchiller cart! This durable thermoplastic rubber wheel has a weight capacity of 210 lb. and keeps your cart conveniently mobile so that you can transport ingredients food pans or bus bins throughout your establishment. Make sure your cart remains easy to maneuver around corners or over rough floor surfaces by replacing a worn out wheel right away.Overall Dimensions:Diameter: 3''Width: 1''Height: 5 1/2''Plate Length: 3 1/2''Plate Width: 2 1/2''Bolt Pattern: 1'' x 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb., Number of Wheels: 1 (32J863)
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C2P6)
- ASSURE PARTS 4in Swivel Adjustable Height Plate Casters for Fryers, 4PK (190KIT4PIT)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- MEDCASTER 5" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb (CH05AMP125SWTP01)
- BLICKLE Swivel Plate Cstr, Polyurthan, 5", Brake (LK-PATH 125KF-1-FI)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- ZORO SELECT Fixed Caster (MH49Y10102G)
- Assure Parts Casters