Shop All Food Service Appliance Parts
Assure Parts
24in x 27in x 4in Add-On 4 Burner Griddle Top
Mfr # 177AOGT2427
Zoro # G610775524
product price: $556.99
/ea
Free Shipping & Returns
$556.99
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
- Brand Assure Parts
- MFR # 177AOGT2427
- Zoro # G610775524
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
The griddle top is designed to sit on top of a gas range covering 4 burners for ample cooking space. The range burners heat the surface which then transfers heat to product for cooking. It's great for extending a menu to include new options from pancakes to burgers eggs or grilled cheese. Designed for Ease : The 7 gauge type 430 stainless steel grilling surface is adjustable in height allowing it to tilt down 3/4in or up 1 1/2in. The 12 gauge type 304 stainless steel frame also adjusts and features a 12 gauge aluminum sheet bar handle for stability and easy carrying. High Sides : Designed to reduce messes the 1 1/2in high rear and side edges help contain grease splatter. Grease Tray : To ensure cleanup is a breeze the griddle top includes a 20 gauge type 304 stainless steel grease tray. Easy Storage : When it's not in use the unit is easy to store on a shelf and retrieve when needed.
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
- KIKKOMAN Kikkoman Green Preservative Free Oyster Flavored Sauce 5lbs, PK6 (01562)
- HATCO Relief Valve 3/4M X 3/4F, Set 150Lbs (03-02-020-00)
- IMPERIAL COOKING EQUIPMENT Griddle Control Valve (36015)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Green (15303G)
- ASSURE PARTS 13 1/2in x 13 1/2in Fryer Screen (407FS1313)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- ASSURE PARTS 12 7/8in x 6 1/2in x 5 3/8in Fryer Basket with Front Hook (190FB1365)
- ASSURE PARTS Fryer Oil Filter Bag Holder Frame (190FLTRFRM1)
- ASSURE PARTS 12in x 27in x 4in Add-On 2 Burner Charbroiler (177AOBT1227)
- ASSURE PARTS 36in x 27in x 4in Add-On 6 Burner Griddle Top (177AOGT3627)
- ALLPOINTS Cap Strip (7 Ft, S/S) (266158)
- Assure Parts Food Service Appliance Parts