Shop All Food Service Appliance Parts
Assure Parts
16 3/8in x 24 3/8in Flat Style Filter Paper, 100PK
Mfr # 190F1624
Zoro # G110793004
product price: $68.25
/pk 100, $0.68/ea
$68.25
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
- Brand Assure Parts
- MFR # 190F1624
- Zoro # G110793004
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
This 16 3/8in x 24 3/8in woven flat style filter paper from Assure Parts is designed for use with the Frymaster PF95LP low profile portable oil filter and ensures clean oil and amazing fried foods. It features a woven design and allows the frying oil to pass through while also eliminating particles from the oil at the same time. Regularly filtering your fryer oil will extend the life of your oil and allow you to provide your guests with fries mozzarella sticks and more! Keeping your fryer's portable or built-in filtration system well-maintained is vital to a good fryer oil supply that will last longer. This filter paper will help you do just that saving you money on replacement oil costs and also creating a fresher fried product for your customers.
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
- SCOTSMAN Fan Blade (18-8882-01)
- IMPERIAL Adjustable Foot Only (Old P/N 1057) (1045)
- SOUTHBEND Control Board (1181998)
- STAR MANUFACTURING Orifice (52) (2A-Z4931)
- ASSURE PARTS 12in x 27in x 4in Add-On 2 Burner Charbroiler (177AOBT1227)
- ASSURE PARTS 14 1/2in x 6in Fryer Basket Press (190FBPRSS145)
- ASSURE PARTS Fryer Oil Filter Bag Holder Frame (190FLTRFRM1)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- ASSURE PARTS 10in x 4 3/4in Fryer Basket Press (190FBPRSS104)
- ASSURE PARTS 12 7/8in x 6 1/2in x 5 3/8in Fryer Basket with Front Hook (190FB1365)
- GARLAND Infrared Burner 15" X 6-1/4" Steel (CK1035197)
- Assure Parts Food Service Appliance Parts