Shop All Food Service Appliance Parts
Assure Parts
12in x 27in x 4in Add-On 2 Burner Griddle Top
Mfr # 177AOGT1227
Zoro # G810775607
product price: $406.99
/ea
Free Shipping & Returns
$406.99
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
- Brand Assure Parts
- MFR # 177AOGT1227
- Zoro # G810775607
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
The griddle top is designed to sit on top of a gas range covering 2 burners for ample cooking space. The range burners heat the surface which then transfers heat to product for cooking. It's great for extending a menu to include new options from pancakes to burgers eggs or grilled cheese. Designed for Ease : The 7 gauge type 430 stainless steel grilling surface is adjustable in height allowing it to tilt down 3/4in or up 1 1/2in and comes with a sturdy 12 gauge aluminum sheet bar to help with this adjustment as well as helps easily remove the top for cleaning. Its 12 gauge type 304 stainless steel frame also adjusts for added convenience. High Sides : Designed to reduce messes the 1 1/2in high rear and side edges help contain grease splatter. Grease Tray : To ensure cleanup is a breeze the griddle top includes a 20 gauge type 304 stainless steel grease tray. Easy Storage : When it's not in use the unit is easy to store on a shelf and retrieve when needed.
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
- LANG DIAL PLATE 450O STAT (2R-70702-08)
- HATCO Leg 4H 3/8-16 (05-30-007-00)
- LIPTON CUP-A-SOUP Lipton Cup-A-Soup Soups/Sides Chicken With Meat Pouch 12 2.4 oz., PK12 (01481)
- ALLIANCE VALVE 3-WAY 240-50/60 BSPP 20 (F8286402P)
- ASSURE PARTS 24in x 27in x 4in Add-On 4 Burner Charbroiler (177AOBT2427)
- ASSURE PARTS 10in x 4 3/4in Fryer Basket Press (190FBPRSS104)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- ASSURE PARTS Fryer Oil Filter Bag Holder Frame (190FLTRFRM1)
- ASSURE PARTS 11in x 5 3/8in x 4 1/8in Twin Fryer Basket with Front Hook (190FB1154TWN)
- ASSURE PARTS 12in x 27in x 4in Add-On 2 Burner Charbroiler (177AOBT1227)
- ALLPOINTS Drain Pan - (8011530)
- Assure Parts Food Service Appliance Parts