Shop All Food Service Appliance Parts
Assure Parts
12in x 27in x 4in Add-On 2 Burner Charbroiler
Mfr # 177AOBT1227
Zoro # G110775659
product price: $534.99
/ea
Free Shipping & Returns
$534.99
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
- Brand Assure Parts
- MFR # 177AOBT1227
- Zoro # G110775659
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
This particular addon piece features a broiler top which is perfect for burgers and other meats. It features a 10 gauge metal angle construction and a 12 gauge type 304 stainless steel frame. This frame is easily adjustable to best fit over the burners. And for both stability and easy carrying the broiler features a 12 gauge aluminum sheet bar handle. Optimal Space : The unit is designed to sit on top of a gas range covering 2 burners for ample cooking space. The range burners heat the surface which then transfers heat to product for cooking. Attractive Grill Marks : The broiler top portion of this unit creates qualitylooking grill marks on burgers steaks and other food items. You get the benefit of a charbroiler effect without needing to purchase a standalone charbroiler. Grease Tray : To ensure cleanup is a breeze the unit also includes a 20 gauge type 304 stainless steel removable grease tray. Easy Storage : When it's not in use the unit is easy to store on a shelf and retrieve when needed.
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
- TABLECRAFT Kettle Whip, 40 In (MW40)
- METRO Rp Travel Latch For Ml300 Ml4 (RPML-TRVL)
- TRUE Start Component Kit (880331)
- OLIVER Chute (0777-0073-1)
- ASSURE PARTS 36in x 27in x 4in Add-On 6 Burner Griddle Top (177AOGT3627)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- ASSURE PARTS 24in x 27in x 4in Add-On 4 Burner Griddle Top (177AOGT2427)
- ASSURE PARTS 11in x 5 3/8in x 4 1/8in Twin Fryer Basket with Front Hook (190FB1154TWN)
- ASSURE PARTS 12 7/8in x 6 1/2in x 5 3/8in Fryer Basket with Front Hook (190FB1365)
- ASSURE PARTS 10in Fryer Oil Filter Paper Cone, 50PK (190F10CONE)
- HATCO Infinite Switch (R02.19.019)
- Assure Parts Food Service Appliance Parts