Shop All Food Service Faucets
Assure Parts
12'' Wall Mounted Swing Spout Swivel Faucet with 8'' Centers
Mfr # 190FW812
Zoro # G811511273
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assure Parts
- MFR # 190FW812
- Zoro # G811511273
- Country of Origin China
- Category Food Service Faucets
Description
Featuring a flow rate of 2 GPM and a 1/2'' NPT connection this faucet is great for quickly filling up your cleaning pails or sink compartments. Excellent Reach : With its swinging design and 12'' length this faucet can reach multiple sink compartments for easy rinsing and filling in all kinds of sink configurations. This unit is perfect for accommodating tall buckets and large equipment parts that need washing. Labeled Handles : The hot and cold leverstyle handles are labeled and color coded for easy identification. ChromePlated Brass : This faucet features a chromeplated brass construction that looks great in any setting and is easy to keep clean. For Janitorial / Dishwashing Use : This faucet is designed for use in janitorial and dishwashing applications only and is not intended for applications where the fixture will be used to supply drinking water or water for cooking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x Female Swivel Adapter (APXFF3434S)
- NIBCO 3" x 2-1/2" NOM C Copper Reducer (600R 3x21/2)
- DANCO 80000 Remodeling Cover, Plastic/Stainless Steel/Zinc, For: Universal Tub/Shower Faucet (9D00080000)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- Assure Parts Food Service Faucets