Shop All Food Service Faucets
Assure Parts
1.15 GPM Deck Mount Pre-Rinse Faucet with 12'' Low Lead Add-On Faucet and Single Base
Mfr # 190PRSD12KIT
Zoro # G411511161
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assure Parts
- MFR # 190PRSD12KIT
- Zoro # G411511161
- Country of Origin China
- Category Food Service Faucets
Description
This Assure Parts deck mount prerinse assembly is perfect for rinsing excess food and sauces off of your dishes prior to running them through your commercial dish machine. Intended for use in janitorial and dishwashing applications this faucet is ideal for restaurant and bar dish rooms delis schools and supermarkets. Flexible Hose : This prerinse low lead faucet includes a 44'' long hose and a flow rate of 1.15 GPM making it easy to spray across multiple sink compartments. Its springaction flexible gooseneck is easily secured to a wall with the 12'' bracket. Sprayer Hook : A handy hook keeps the sprayer head from getting in the way when not in use. Labeled Faucet Handles : For quick identification and easy use the faucet handles are labeled and color coded for hot and cold. 12'' AddOn Faucet : The included 12'' low lead addon faucet makes for quick filling of buckets or sink compartments to complete your warewashing tasks. It's also great for mixing cleaning solutions in sanitation pails for any cleaning tasks in your business. Plus its versatile design allows this faucet to be completely interchangeable with other brands installed on a single hole base. For Janitorial / Dishwashing Use : Featuring a chromeplated brass construction this assembly ensures durable longterm use and looks great in a variety of settings although it's designed for use in janitorial and dishwashing applications. An installation kit sold separately is required for setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 20 gpm, 5 Micron, 25 in H (5621104)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3/4 in Pipe Size (819-007)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- Assure Parts Food Service Faucets