Shop All Food Service Appliance Parts
Assure Parts
10 Lane Universal Gravity Feed Bottle Organizer for 12 oz. to 16 oz. Bottles with Low Rings
Mfr # 190H10LVS12OZ
Zoro # G411225044
$70.59
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
- Brand Assure Parts
- MFR # 190H10LVS12OZ
- Zoro # G411225044
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Keep your single serve bottles and cans organized and easy to reach with this 10 lane bottle organizer for 12 oz. to 16 oz. bottles or cans. This model holds up to 100 cans or bottles and uses a gravity feed system to keep them near the front of the shelf for easy access. Featuring a light weight construction with strengthened low rings this organizer sits directly on existing angled shelves in cold vaults coolers or merchandising racks.**Easy to install with no tools required this organizer features a modular track design and several break points that allow it to be cut down to fit many different shelf sizes. It is made of durable polypropylene and features a special slip agent that ensures long-lasting performance of the glides in your merchandising application.**Overall Dimensions:*Width: 27 13/16''*Depth: 26 1/2''*Lane Width: 2 5/8''
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
- ISLAND OASIS Blender Belt (50152)
- INSINGER Plug, Wash Arm End 3/4-10 Hdpe (4820-03320)
- CAMBRO Replacement Front Lid Panel (60432)
- VULCAN HART Top Grate 8-3/4D, 11 Longest Point (413773-1)
- ASSURE PARTS 36in x 27in x 4in Add-On 6 Burner Griddle Top (177AOGT3627)
- ASSURE PARTS 24in x 27in x 4in Add-On 4 Burner Charbroiler (177AOBT2427)
- ASSURE PARTS 14 1/2in x 6in Fryer Basket Press (190FBPRSS145)
- ASSURE PARTS 10in Chrome-Plated Steel Fryer Oil Cone Filter Holder (407FLTHOLD10)
- ASSURE PARTS 13 1/2in x 13 1/2in Fryer Screen (407FS1313)
- ASSURE PARTS 11in x 5 3/8in x 4 1/8in Twin Fryer Basket with Front Hook (190FB1154TWN)
- ALTO-SHAAM Heater Cable Kit208/240V 210' Heater W For Alto-Shaam - Part# Cb3045 (CB3045)
- Assure Parts Food Service Appliance Parts