Shop All Drain Strainers
Assure Parts
10'' Flanged Floor Drain Strainer 3/16'' Perforations
Mfr # 190FLSTR105
Zoro # G111591418
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assure Parts
- MFR # 190FLSTR105
- Zoro # G111591418
- Country of Origin China
- Category Drain Strainers
Description
A clog in your floor drain or drain plumbing is a time-consuming hassle that can grind business to a halt while you stop to clean it so prevent clogs in the first place with this Assure Parts 10'' flanged floor drain strainer! This strainer is designed to fit easily into compatible-sized floor drains thanks to its tapered design while the flanged top lets it sit directly on the surface of the floor so you don't need a shelf within the drain to use it. It has a durable 20-gauge 304 stainless steel construction with 3/16'' perforations that prevent even small items from entering your drain lines!Overall Dimensions:Length: 10''Width: 10''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- COMPONENT HARDWARE Encore 4" OC Deck Mount Faucet with 6" Swivel Spout (KL41-4006)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- BOSCH Installer Bell Hanger Drill (BH2001T)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- WESTBRASS Wing Nut Style Large Kitchen Basket Strainer in Oil Rubbed Bronze (D213-12)
- PLUMB PAK Basket Strainr 3.5Pwrbal (1434SS)
- THRIFCO PLUMBING 3-1/2 Inch ABS Body & Strainless Steel Basket Kitchen Sink Stra (4401414)
- COMPONENT HARDWARE NP Brass Drain 1-1/2" L, 1-3/8" dia. (E16-4011)
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22284 (22284)
- ALLPOINTS Drop In Drain Strainer (321391)
- Assure Parts Drain Strainers