Shop All Desk Chairs
Assure Chair
Assure Chair - White Tall S6, PK32
Mfr # CA0058-32
Zoro # G900617817
product price: $2,747.99
/pk 32, $85.87/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color White
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0058-32
- Zoro # G900617817
- UPC # 672975739355
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | White |
Style | Desk Chair |
Description
The Assure Chair Tall S6 in White - Pallet of 32. Is supplied with 32 x White Seat shells & 32 pairs of Charcoal Gray Tall S6 Chair legs. The Chair Dimensions are: 21” L x 19” W x 34” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- MINUTEMAN Minuteman H-25 Oriental 44 x 22 Inch Half Round - Burgundy (H-25)
- ZORO SELECT 11-1/2" Digital Wall Clock, Black (DIG-4B)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-MB-RG-T0-A1-BF-RG-F45)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- FLASH FURNITURE Black Leather Rose Gold Frame Mid-Back Chair (GO-2286M-BK-RSGLD-GG)
- SAFCO Foam; Polyurethane; Steel, T-Arm, Black (6689BL)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- Assure Chair Seating