Shop All Desk Chairs
Assure Chair
Assure Chair - White Short S5, PK32
Mfr # CA0008-32
Zoro # G300617813
product price: $2,747.99
/pk 32, $85.87/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,747.99
Free 30-Day Returns
Key Features
- Color White
- Style Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Assure Chair
- MFR # CA0008-32
- Zoro # G300617813
- UPC # 672975739362
- Country of Origin United Kingdom
- Category Desk Chairs
Details
Color | White |
Style | Desk Chair |
Description
The Assure Chair Short S5 in White - Pallet of 32. Is supplied with 3 x White Seat shells & 3 pairs of Charcoal Gray Short S5 Chair legs. The Chair Dimensions are: 21” L x 19” W x 32” H The Assure Chair is ergonomically designed for comfort, stability, style and durability. New technology has allowed the Assure Chair to be incredibly light (8lbs) as well as extremely strong (rates up to 400lbs). The chair is manufactured from Glass-Filled PolyPropylene combined with Gas Injection Moulding. The Assure Chair is tested to European Test EN1729 parts 1 and 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- KELLYREST Footrest, Adjustable, Black (KCS10145)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-227)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Charcoal (BR-VDHCH-MB-RG-T0-A0-RG-8605)
- Assure Chair Seating